Shop All Disposable Plates and Bowls
Huhtamaki
Chinet White Heavyweight Plastic 3 Compartment Plate 10'', 125PK
Mfr # 999WP81230
Zoro # G911121327
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huhtamaki
- MFR # 999WP81230
- Zoro # G911121327
- Country of Origin United States
- Category Disposable Plates and Bowls
Description
Serve your signature entrees in style with this Huhtamaki Chinet 10'' white heavyweight plastic 3 compartment plate! Made of durable heavyweight polystyrene this plate is cut-resistant heat-resistant and leak-proof to stand up to challenging environments without the hefty cost and risk of breakage that comes with fine china. It's ideal for use at wedding receptions banquets and other catered events. This plate's 10'' diameter makes it ideal for serving full entrees and sides - plus its 3 compartment design will keep foods separate.**Thanks to its crisp white color this plate creates the perfect backdrop for colorful foods ensuring a striking appearance. Its embossed rim also adds a touch of elegance to your service while its classic round shape lends a traditional look to your table settings! This plate is easily stackable for efficient service and at the end of the meal it can simply be disposed for easy cleanup. This plate combines durability and attractive appearance to offer a convenient and cost-efficient alternative to china!**Overall Dimensions:*Top Diameter: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Top Grate8-7/8D, 12 Longest Point For - Part# Vh805251-1 (VH805251-1)
- GORDON PAPER 15 in. x 1000 ft. Peachtreat Roll Paper (15PTREAT CPC)
- BAXTER Motor, 3000 Rpm W/J-Box, #01-1000V8-0098B (01-1000V8-0098B)
- KOOLAIRE Stationary Ice Storage Bin, 430 lb Cap (K570)
- HUHTAMAKI Chinet, Heavyweight Plastic 3 Compartment Plates, 10 1/4in Dia, Black, 4PK (81430)
- HUHTAMAKI BOWL, CHINET, 12OZ, 125PK, WH (21230PK)
- HUHTAMAKI Huhtamaki HUH25774 Molded Fiber Round Plates; White - 6 in. (25774)
- HUHTAMAKI Chinet, Paperpro Naturals Fiber Dinnerware, Plate, 10 1/2in Round Natural, 125PK (25776)
- HUHTAMAKI Huhtamaki 21217 10.5 in. Dia. Paper Dinnerware Plate; White - Case of 500 (21217)
- CREATIVE CONVERTING 28191031 10in Sunkissed Orange Plastic Plate, 240PK (286P10OR)
- DIXIE Paper Plate, 8 1/2 in, White, PK500 (DBP09W)
- Huhtamaki Disposable Plates and Bowls