Shop All Disposable Plates and Bowls
Huhtamaki
Chinet Black Heavyweight Plastic Plate 6'', 1000PK
Mfr # 760BP81406
Zoro # G311121460
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huhtamaki
- MFR # 760BP81406
- Zoro # G311121460
- Country of Origin United States
- Category Disposable Plates and Bowls
Description
Serve your signature sides salads and hors d'oeuvres in style with this Huhtamaki Chinet 6'' black heavyweight plastic plate! Made of durable heavyweight polystyrene this plate is cut-resistant heat-resistant and leak-proof to stand up to challenging environments without the hefty cost and risk of breakage that comes with fine china. It's ideal for use at wedding receptions banquets and other catered events. This plate's 6'' diameter makes it ideal for serving sides salads desserts or hors d'oeuvres.**Thanks to its sleek black color this plate creates the perfect backdrop for colorful foods ensuring a striking appearance. Its embossed rim also adds a touch of elegance to your service while its classic round shape lends a traditional look to your table settings! This plate is easily stackable for efficient service and at the end of the meal it can simply be disposed for easy cleanup. This plate combines durability and attractive appearance to offer a convenient and cost-efficient alternative to china!**Overall Dimensions:*Top Diameter: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Compound Gauge 2-1/2, 30Vac-60Psi (84208)
- VOLLRATH Switch, Infinite, 240V (B401102)
- VULCAN HART Pilot Orifice Nat .018 (417146-00001)
- DELTA POWER EQUIPMENT Delta International 22-562 12.5 in. High Speed Planer Knives (2053049)
- HUHTAMAKI Huhtamaki 21217 10.5 in. Dia. Paper Dinnerware Plate; White - Case of 500 (21217)
- HUHTAMAKI Huhtamaki HUH25774 Molded Fiber Round Plates; White - 6 in. (25774)
- HUHTAMAKI Chinet, Heavyweight Plastic 3 Compartment Plates, 10 1/4in Dia, Black, 4PK (81430)
- HUHTAMAKI Chinet, Paperpro Naturals Fiber Dinnerware, Plate, 10 1/2in Round Natural, 125PK (25776)
- HUHTAMAKI BOWL, CHINET, 12OZ, 125PK, WH (21230PK)
- CREATIVE CONVERTING 793123B 7in Fresh Lime Green Paper Plate, 240PK (286PP7LM)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10" Diameter, White, PK500 (PLHIPS10WH)
- Huhtamaki Disposable Plates and Bowls