Shop All Eyewash and Shower Parts and Accessories
Hughes Safety Showers
Water Treatment Module, 528 gal. Tank
Mfr # AQ2000
Zoro # G4712893
Free Shipping & Returns
$4,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5"
- Material Ceramic Media
- Width 30.5"
- Depth 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hughes Safety Showers
- MFR # AQ2000
- Zoro # G4712893
- UPC # 805042000878
- Country of Origin Canada
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 2.5" |
Width | 30.5" |
Depth | 2.5" |
Details
Item | Water Treatment Module,528 gal. Tank |
Material | Ceramic Media |
Description
Water Treatment Module,528 gal. Tank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Blue, 4 ft. W x 6 ft. L (34L266)
- KLEENGUARD Particulate Respirator, N95, White, PK10 (54627)
- CONDOR Spill Kit, Bag, Universal, 3 gal., 18" H (436M92)
- PORTWEST Bizflame Crew Neck T-Shirt, XL (FR01)
- HUGHES SAFETY SHOWERS Safety Shower And Eye/Face Sign, Universl (ES-SIGN)
- HUGHES SAFETY SHOWERS Heated Jacket for Gravity-Fed 16GFEW Eyewash Station, 120V AC (16GFEW-BLKT-HT)
- HUGHES SAFETY SHOWERS Insulated Jacket for Gravity-Fed 16GFEW Eyewash Station (16GFEW-BLKT)
- HUGHES SAFETY SHOWERS Insulated Jacket for Gravity-Fed 10GFEW Eyewash Station (10GFEW-BLKT)
- HUGHES SAFETY SHOWERS Water Treatment Module, 317 gal. Tank (AQ1200)
- HUGHES SAFETY SHOWERS Equipment Inspection Record, Pack of 2 (SERVICE-CARDS)
- BRADLEY Plastic Spintec Retrofit Kit (S24-194)
- Hughes Safety Showers Eyewash Stations and Shower Equipment