Shop All Eyewash and Shower Parts and Accessories
Hughes Safety Showers
Water Treatment Module, 317 gal. Tank
Mfr # AQ1200
Zoro # G4712939
Free Shipping & Returns
$3,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.5"
- Height 2.5"
- Depth 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hughes Safety Showers
- MFR # AQ1200
- Zoro # G4712939
- UPC # 805042000861
- Country of Origin Canada
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 17.5" |
Height | 2.5" |
Depth | 2.5" |
Details
Item | Water Treatment Module,317 gal. Tank |
Description
Water Treatment Module,317 gal. Tank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MGARD Kevlar 22 Flame Resistant Sleeve with Thumb Slot Cut Level 4 (BFKV22TS)
- ZORO SELECT Cone Adaptor, Iron, 1/8 in H, 10 1/2 in L, 3 1/8 in W, Black (CA.3)
- LYLE Exit Sign, 10inx14in, Reflective Sheeting (U1-1008-RD_14X10)
- TALON TRAX Knee Boots, Size 10, 15" H, Black, Plain, PR (21DK99)
- HUGHES SAFETY SHOWERS Insulated Jacket for Gravity-Fed 10GFEW Eyewash Station (10GFEW-BLKT)
- HUGHES SAFETY SHOWERS Heated Jacket for Gravity-Fed 16GFEW Eyewash Station, 120V AC (16GFEW-BLKT-HT)
- HUGHES SAFETY SHOWERS Equipment Inspection Record, Pack of 2 (SERVICE-CARDS)
- HUGHES SAFETY SHOWERS Insulated Jacket for Gravity-Fed 16GFEW Eyewash Station (16GFEW-BLKT)
- HUGHES SAFETY SHOWERS Safety Shower And Eye/Face Sign, Universl (ES-SIGN)
- FIRST AID ONLY 8 oz Eye Wash Solution (24-050)
- HAWS Eyewash Head, ABS plastic (SP19)
- Hughes Safety Showers Eyewash Stations and Shower Equipment