Shop All Eyewash Stations
Hughes Safety Showers
Wall Mounted Eyewash Station Stainless Steel
Mfr # 85GEW
Zoro # G8958957
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 3/5 in
- Width 16 9/10 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes Safety Showers
- MFR # 85GEW
- Zoro # G8958957
- UPC # 805042000045
- Country of Origin Canada
- Category Eyewash Stations
Dimensions
Height | 11 3/5 in |
Width | 16 9/10 in |
Depth | 15 7/10 in |
Fitting Size | 1/2 in NPT Female |
Head Dia. | 0.75 in |
Spray Head Diameter | 3/4 in |
Bowl Diameter | 10 1/4 in |
Mount Hole Diameter | 177/500 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Silver, Coverage Eyes and Face, Depth 15 7/10 in, Height 11 3/5 in, Width 16 9/10 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Dust Cover, Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Male, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Mount Type Wall
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 395 Series, Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (395XLBXA)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 8 EYE AT, MENS PR (A300-10M)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Blue X-Large (336BL-21XL)
- DIXON Angle and Suction Elbow, 90deg., 2-1/2" (RSE90250F)
- HUGHES SAFETY SHOWERS Gravity-Fed Eyewash Station, Portable, 10 gallon, Orange (10GFEW)
- HUGHES SAFETY SHOWERS Gravity-Fed Eyewash Station, Portable, 16 gallon, Green (16GFEW)
- HUGHES SAFETY SHOWERS Emergency Wash, Portable, 2.9 gal. (28GEW)
- FIRST AID ONLY 2-Bottle Eye Wash Station (24-300)
- HONEYWELL Fendall Porta Stream® II; Eyewash Station, Gravity-Fed, 16 gal Capacity (32-000200-0000)
- GUARDIAN EQUIPMENT Eyewash, Portable, Self-Contained, 16 Gal, Green (GUA1540B)
- GUARDIAN EQUIPMENT Guardian Equipment EyeSafe™ Faucet Mount Steel Eyewash Station, Assembled (G1100)
- Hughes Safety Showers Eyewash Stations