Shop All Eyewash Stations
Hughes Safety Showers
Wall Mounted Eyewash Station ABS Plastic
Mfr # 75GEW
Zoro # G8958932
original price:
$531.42
15% off
new price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 3/5 in
- Width 16 9/10 in
- Color Silver
- Mounting Wall
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes Safety Showers
- MFR # 75GEW
- Zoro # G8958932
- UPC # 805042000014
- Country of Origin Canada
- Category Eyewash Stations
Dimensions
Height | 11 3/5 in |
Width | 16 9/10 in |
Bowl Dia. | 10 in |
Depth | 15 7/10 in |
Fitting Size | 1/2 in NPT Female |
Head Dia. | 0.75 in |
Spray Head Diameter | 3/4 in |
Inlet Pipe Size | 1/2 in |
Mount Hole Diameter | 177/500 in |
Bowl Diameter | 9 3/4 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Silver, Coverage Eyes and Face, Depth 15 7/10 in, Height 11 3/5 in, Width 16 9/10 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Dust Cover, Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Male, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Mount Type Wall, ADA Compliant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ3)
- CONDOR Mechanics Gloves, XL, Black, Spandex/Neoprene (42KZ77)
- SIGNMISSION OSHA Danger Sign, Laser On Bilingual, 10in X 7in Aluminum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1672)
- PIP Glove Liners, White, Cotton, Jumbo, PK12 (97-500J)
- HUGHES SAFETY SHOWERS Wall Mounted Eyewash Station ABS Plastic (45GEW)
- HUGHES SAFETY SHOWERS Eyewash Station, Green, Portable, 16 gal. (16GFEW)
- HUGHES SAFETY SHOWERS Eyewash Station, Orange, Portable, 10 gal. (10GFEW)
- SPEAKMAN Gravityflo Eyewash Station in Blue (SE-4000)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224T)
- CONDOR Pedestal Mounted Eyewash Station ABS Plastic (49EV47)
- HONEYWELL FENDALL Fendall Eyesaline Wall-Mount Eye Wash Station 12.25" L x 3.25" W x 14" H (PLS1495)
- Hughes Safety Showers Eyewash Stations