Shop All Eyewash and Shower Parts and Accessories
Hughes Safety Showers
Shower Rose, Stainles Steel, Silver
Mfr # SS-ROSE
Zoro # G8959133
original price:
$204.33
16% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Shower Rose
- Material Stainless Steel
- Color Silver
- For Use With Emergency Safety Showers/Eyewash & Eye/Face Wash Stations
- Features Replacement Shower Rose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes Safety Showers
- MFR # SS-ROSE
- Zoro # G8959133
- UPC # 805042000694
- Country of Origin Canada
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 4 3/5 in |
Width | 10 in |
Depth | 10 in |
Thread Size | 1 in |
Details
Sub-Category | Shower Rose |
Material | Stainless Steel |
Color | Silver |
Item | Shower Head |
For Use With | Emergency Safety Showers/Eyewash & Eye/Face Wash Stations |
Features | Replacement Shower Rose |
Standards | ANSI Z358.1-2014 |
Accessory Type | Shower Head |
Compatible With Mfr. | Universal Universal |
Compatible with Brand | Hughes |
Compatible with Series | Universal |
Thread Type | NPT |
Sub-Brand | Justrite Safety Group |
Description
Shower Head, Accessory Type Shower Head, Color Silver, Compatible with Brand Universal, Compatible with Series Universal, Depth 10 in, Height 4 3/5 in, Width 10 in, For Use With Emergency Safety Showers/Eyewash & Eye/Face Wash Stations, Material Stainless Steel, Standards ANSI Z358.1-2014, Sub-Brand Justrite Safety Group, Thread Size 1 in, Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Coat Rack Sign, Landscape (OS-NS-D-1218-L-10698)
- CONDOR VF, Coated Gloves, Nylon, 3X, 60WF92, PR (60WF84)
- STRANCO Reflective Letter Label, R, 2-1/2in H, PK25 (RUM200-R-YB)
- HUGHES SAFETY SHOWERS Eyewash Insulated Jacket, 29" H, 3" L, 19"W (10GFEW-BLKT)
- HUGHES SAFETY SHOWERS Shower Rose, ABS, Yellow (ABS-ROSE)
- HUGHES SAFETY SHOWERS Eyewash Heated Jacket, 21" H, 5" L, 26" W (16GFEW-BLKT-HT)
- HUGHES SAFETY SHOWERS Eyewash Insulated Jacket, 21" H, 5" L, 26"W (16GFEW-BLKT)
- GUARDIAN EQUIPMENT Wall Mtd Eye Wash/drench Hose (G5026BP)
- BRADLEY Main Stem Assembly (S21-046)
- BRADLEY Signaling System, 11-13/16"H x 16-13/32" (S19-323D)
- Hughes Safety Showers Eyewash and Shower Parts and Accessories