Shop All Eyewash and Shower Parts and Accessories
Hughes Safety Showers
Safety Shower Sign, Universal, Wall Mount
Mfr # S-BRAC-SIGN-WAL
Zoro # G4712318
$51.41
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12 in
- Width 10 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hughes Safety Showers
- MFR # S-BRAC-SIGN-WAL
- Zoro # G4712318
- UPC # 805042001035
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 12 in |
Width | 10 in |
Details
Item | Safety Shower Sign,Universal,Wall Mount |
Material | PVC |
Description
Safety Shower Sign,Universal,Wall Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Advantage™ 420 Half Mask, M (10119575)
- WATSON GLOVES Lined Winter Convict The Breakdown - Xlarge PR (91051-X)
- ERB SAFETY Safety Vest, Break Away, Mesh, Class 2, S320, Hi-Viz Lime, 3XL (61104)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK RG L)
- HUGHES SAFETY SHOWERS Insulated Jacket for Gravity-Fed 16GFEW Eyewash Station (16GFEW-BLKT)
- HUGHES SAFETY SHOWERS Equipment Inspection Record, Pack of 2 (SERVICE-CARDS)
- HUGHES SAFETY SHOWERS Water Treatment Module, 317 gal. Tank (AQ1200)
- HUGHES SAFETY SHOWERS Heated Jacket for Gravity-Fed 16GFEW Eyewash Station, 120V AC (16GFEW-BLKT-HT)
- HUGHES SAFETY SHOWERS Insulated Jacket for Gravity-Fed 10GFEW Eyewash Station (10GFEW-BLKT)
- HUGHES SAFETY SHOWERS Safety Shower And Eye/Face Sign, Universl (ES-SIGN)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1991)
- Hughes Safety Showers Eyewash Stations and Shower Equipment