Shop All Eyewash Stations
Hughes Safety Showers
Pedestal Mounted Eyewash Station Stainless Steel
Mfr # 85GSP
Zoro # G8958966
original price:
$1,281.96
8% off
new price: $1,173.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,173.99
Free 30-Day Returns
Key Features
- Height 45 1/2 in
- Width 12 2/5 in
- Color Silver
- Mounting Pedestal
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes Safety Showers
- MFR # 85GSP
- Zoro # G8958966
- UPC # 805042000069
- Country of Origin Canada
- Category Eyewash Stations
Dimensions
Height | 45 1/2 in |
Width | 12 2/5 in |
Bowl Dia. | 10 in |
Fitting Size | 1-1/4 in NPT Female |
Head Dia. | 0.75 in |
Depth | 21 1/5 in |
Bowl Diameter | 10 1/4 in |
Spray Head Diameter | 3/4 in |
Inlet Pipe Size | 1/2 in |
Mount Hole Diameter | 59/100 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Silver, Coverage Eyes and Face, Depth 21 1/5 in, Height 45 1/2 in, Width 12 2/5 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Dust Cover, Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Male, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Mount Type Floor
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1821-EG_18x12 (T1-1821-EG_18x12)
- MASTER LOCK Safety Padlock, Labeled, 1/4"Dx1-1/2"H Shackle, Red (MLK410RED)
- GENPRO Critical Cover® GenPro® Bouffant, 21", White, PK1000 (BO-13821-B)
- CONDOR Wrist Support, S, Right, Black (5T545)
- HUGHES SAFETY SHOWERS Wall Mounted Eyewash Station ABS Plastic (45GEW)
- HUGHES SAFETY SHOWERS Eyewash Station, Green, Portable, 16 gal. (16GFEW)
- HUGHES SAFETY SHOWERS Eyewash Station, Orange, Portable, 10 gal. (10GFEW)
- GUARDIAN EQUIPMENT Aqua-Guard Eyewash Station, Gravity-Fed, 16 gal Capacity, Portable (G1540)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1814P)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-572)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1895)
- Hughes Safety Showers Eyewash Stations and Shower Equipment