Shop All Eyewash Stations
Hughes Safety Showers
Lab Eyewash, Pedestal Mount, Stainless Steel
Mfr # L85GSP
Zoro # G4711959
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,420.00
Free 30-Day Returns
Key Features
- Height 43.9"
- Width 12.4"
- Color Green
- Eye Wash and Shower Mounting Pedestal
- Eyewash Bowl Material Green Powder-Coated Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hughes Safety Showers
- MFR # L85GSP
- Zoro # G4711959
- UPC # 805042000120
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 43.9" |
Width | 12.4" |
Depth | 21.5" |
Inlet Size | 1 in (M) |
Details
Item | Eyewash Station |
Color | Green |
Eye Wash and Shower Mounting | Pedestal |
Eyewash Bowl Material | Green Powder-Coated Stainless Steel |
Material | Eye/facewash diffusers: Chrome plated brass with stainless steel mesh |
Flow Rate | 3 gal/min |
Valve Material | 316L Stainless |
Pipe Material | Stainless Steel |
Description
Laboratory Eye/Face Wash,Pedestal Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Class E Insulated Bibs, XL (8928)
- PICKARDT Steel Stamp Number Set, 3/16" (PIC-HSS-0-9-5mm)
- BDG Welding Glove TIG Grain Deerskin Back Hand Patch Left Hand, Size L (64-1-1145-11)
- NMC Caution Ppe Safety Sign (C395PB)
- HUGHES SAFETY SHOWERS Gravity-Fed Eyewash Station, Portable, 16 gallon, Green (16GFEW)
- HUGHES SAFETY SHOWERS Gravity-Fed Eyewash Station, Portable, 10 gallon, Orange (10GFEW)
- HUGHES SAFETY SHOWERS Emergency Wash, Portable, 2.9 gal. (28GEW)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1849)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BTWC)
- ACORN CONTROLS Safety Eyewash, Portable, Gravity Fed (S0P50)
- AQUAGUARD GUARDIAN AquaGuard Gravity-Flow Portable Eyewash - 16-Gallon Capacity (G1540)
- Hughes Safety Showers Eyewash Stations and Shower Equipment