Shop All Combination Units
Hughes Safety Showers
Lab Combination Shower, Floor Mount, Stainless Steel
Mfr # L18GS34G
Zoro # G2204977
original price:
$3,159.66
10% off
Free Shipping & Returns
$2,827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 90 3/5 in
- Width 12 3/5 in
- Color Green
- Mount Type Floor
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hughes Safety Showers
- MFR # L18GS34G
- Zoro # G2204977
- UPC # 805042000373
- Country of Origin Canada
- Category Combination Units
Dimensions
Height | 90 3/5 in |
Width | 12 3/5 in |
Bowl Dia. | 10 in |
Fitting Size | 1 1/4 in NPT |
Shower Handle Length | 26 in |
Head Dia. | 2 3/4 in x 2 in |
Depth | 32 1/10 in |
Inlet Pipe Size | 1 in |
Bowl Diameter | 10 in |
Mount Hole Diameter | 15 mm |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Integral Flow Regulator Valve, Dust Cover, Shower and Eyewash Sign with Brackets, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Bottom, Inlet Pipe Gender Male, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature 41 Degrees F, Pipe Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Narco MED R-22 Oxygen Sensors (R-22 OXYGEN SENSORS NARCO MED)
- WYK Acidsafe Liquid, 1 gal., Box (AN3303)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (W08289)
- REFRIGIWEAR Balaclava Black (0048RBLKOSA)
- HUGHES SAFETY SHOWERS Combination Shower, Freeze Protected , Floor Mount, Galvanized Pipes, ABS Bowl, 120V C1D2 (H5G45G-1H)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Bowl, Galvanized Pipes (18G75G)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Bowl, Stainless Steel Pipes (18GS75G)
- HUGHES SAFETY SHOWERS Portable Safety Shower and Eye & Face Wash (40K45G)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Covered Bowl, Galvanized Pipes (18G45G)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1909)
- BRADLEY Shower with Face/Eyewash, 26-13/16inW (S19314BFSS)
- Hughes Safety Showers Eyewash Stations and Shower Equipment