Shop All Eyewash Stations
Hughes Safety Showers
Handheld Drench Hose, Wall Mount, Eyes and Face Coverage, Squeeze Handle
Mfr # OPT500
Zoro # G4712029
product price: $535.00
/ea
Free Shipping & Returns
$535.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.4"
- Width 5.9"
- Color Multicolor
- Eye Wash and Shower Mounting Wall
- Material Body: Polyarylamide (reinforced with glass fibers), Nozzles: Powder coated brass, Eye Cups: EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes Safety Showers
- MFR # OPT500
- Zoro # G4712029
- UPC # 805042000144
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 13.4" |
Width | 5.9" |
Depth | 5.4" |
Inlet Size | 1/2 in (F) - Hose |
Details
Item | Eyewash Station |
Color | Multicolor |
Eye Wash and Shower Mounting | Wall |
Material | Body: Polyarylamide (reinforced with glass fibers), Nozzles: Powder coated brass, Eye Cups: EPDM |
Flow Rate | 3 gal/min |
Valve Material | Non-return |
Description
Eye/Face Wash,Handheld,Wall Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Inner Grinding Visor, PK5 (46-0700-51)
- ZORO SELECT Biohazard Burn Box, 12 In. H, 8 In. W, PK6 (17-789)
- SAFE HANDLER Safe Handler Full Color Pink Safety Glasses (BLSH-ESCR-CLCT-SG1P-12)
- BOX PARTNERS Box Partners LL181RD 4 x 5 in. Fluorescent Red Rectangle Laser Labels - Pack of 400 (LL181RD)
- HUGHES SAFETY SHOWERS Gravity-Fed Eyewash Station, Portable, 10 gallon, Orange (10GFEW)
- HUGHES SAFETY SHOWERS Gravity-Fed Eyewash Station, Portable, 16 gallon, Green (16GFEW)
- HUGHES SAFETY SHOWERS Emergency Wash, Portable, 2.9 gal. (28GEW)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224B)
- ACORN CONTROLS Safety Eyewash, Portable, Gravity Fed (S0P50)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19-270BL)
- HONEYWELL Eyewash Station, Polyethylene, 16 oz, PK4 (32-000465-0000)
- Hughes Safety Showers Eyewash Stations