Shop All Eyewash Stations
Hughes Safety Showers
Gravity-Fed Eyewash Station, Portable, 10 gallon, Orange
Mfr # 10GFEW
Zoro # G401059468
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Width 18 in
- Mounting Wall
- Color Orange
- Installation Type Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes Safety Showers
- MFR # 10GFEW
- Zoro # G401059468
- UPC # 805042001509
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 30 in |
Width | 18 in |
Depth | 8 in |
Description
Eyewash Station, Activation Pull Handle, Color Orange, Coverage Eyes, Depth 8 in, Height 30 in, Width 18 in, Environment General Purpose, In Solution Shelf Life 4 mo, Included Media Media Sold Separately, Includes Wall Mounting Brackets, Maximum Flow Rate 0.4 gpm, Media Type Water Preservative, Minimum Operating Temperature 32 Degrees F, Mount Type Wall, Portable Water Supply Type Gravity-Fed, Refill Type Bottle, Series OptiWash, Sub-Brand Justrite Safety Group, Tank Capacity 10 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Spray Head, 1/4 In NPT, GS (AP470-001)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (839382)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140181)
- MCR SAFETY Industry Grade Cow Driver Double, M, PK12 (32113DPM)
- HUGHES SAFETY SHOWERS Gravity-Fed Eyewash Station, Portable, 16 gallon, Green (16GFEW)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station ABS Plastic (G1825P)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224T)
- BRADLEY Halo Laboratory Eyewash (S19274HD)
- SPEAKMAN Speakman SEF-1800-CA-8 Eye Saver® Eyewash Faucet (SEF-1800-CA-8)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Plastic (SE-495)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805LH)
- Hughes Safety Showers Eyewash Stations