Shop All Combination Units
Hughes Safety Showers
Floor Mounted Eyewash Station ABS Plastic
Mfr # 18G45G
Zoro # G8959011
product price: $1,272.99
/ea
Free Shipping & Returns
$1,272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 91 3/10 in
- Width 18 1/5 in
- Color Green/White
- Mount Type Floor
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes Safety Showers
- MFR # 18G45G
- Zoro # G8959011
- UPC # 805042000885
- Country of Origin Canada
- Category Combination Units
Dimensions
Height | 91 3/10 in |
Width | 18 1/5 in |
Bowl Dia. | 12 in x 14 in |
Fitting Size | 1 1/4 in NPT |
Head Dia. | 2 3/4 in x 2 in |
Shower Handle Length | 26 in |
Depth | 30 2/5 in |
Outlet Pipe Size | 1 1/2 in |
Mount Hole Diameter | 15 mm |
Inlet Pipe Size | 1 1/4 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Covered, Coverage Eyes and Face, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Eye/Face Wash Fountain, Low Level Water Inlet, Shower and Eyewash Sign with Brackets, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Bottom, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type BSP, Minimum Operating Temperature 41 Degrees F, Pipe Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARLEY-DAVIDSON Toe, Composite, Woodridge, 9.5 (D93329)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-415)
- MUCK BOOT CO Kids' Hale Boot (KBH901 M 060)
- BRADY Wire Markers, Legend T1, Black/White, PK25, WM-T1-PK (WM-T1-PK)
- HUGHES SAFETY SHOWERS Portable Safety Shower and Eye & Face Wash (40K45G)
- HUGHES SAFETY SHOWERS Heat Traced Shower with Face/Eyewash (H5G45G-1H)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, Galv (18G75G)
- HAWS Eyewash and Shower Station, Stainless Steel Bowl, Includes AXION MSR Hydrodynamic Showerhead (8300-8309)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314SB)
- GUARDIAN EQUIPMENT Freeze-restnt Safety Station (GFR1902SSH)
- SPEAKMAN Emergency Shower and Eyewash Sign (SGN3)
- Hughes Safety Showers Eyewash Stations and Shower Equipment