Shop All Eyewash Stations
Hughes Safety Showers
Emergency Wash, Portable, 2.9 gal.
Mfr # 28GEW
Zoro # G4711968
Free Shipping & Returns
$648.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27.2"
- Width 7.1"
- Color Green
- Flow Rate 1.59 gal/min
- Depth 7.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hughes Safety Showers
- MFR # 28GEW
- Zoro # G4711968
- UPC # 805042000151
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 27.2" |
Width | 7.1" |
Depth | 7.1" |
Details
Item | Eyewash Station |
Color | Green |
Flow Rate | 1.59 gal/min |
Description
Emergency Wash,Portable,2.9 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-253)
- REFRIGIWEAR Boot Classic Brown Size 8.5, PR (120CRBRN085)
- DUPONT Collared Disposable Coveralls, L, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWHLG002500)
- MCR SAFETY Shoulder Leather Palm XXL, PK12 (1200XXL)
- HUGHES SAFETY SHOWERS Gravity-Fed Eyewash Station, Portable, 10 gallon, Orange (10GFEW)
- HUGHES SAFETY SHOWERS Gravity-Fed Eyewash Station, Portable, 16 gallon, Green (16GFEW)
- HONEYWELL Fendall Flash Flood; Eyesaline Eyewash Station in Green (32-000400-0000)
- SP BEL-ART Emergency Eye Wash Safety Station, 1 Bot (F24865-0000)
- HONEYWELL FENDALL Fendall Eyesaline Wall-Mount Eye Wash Station 12.25" L x 3.25" W x 14" H (PLS1495)
- HAWS Pedestal Mounted Eyewash Station Stainless Steel (7361-7461)
- HONEYWELL Fendall Porta Stream® I; Eyesaline Eyewash Station in Green (32-000100-0000)
- Hughes Safety Showers Eyewash Stations