Shop All Drench Showers
Hughes Safety Showers
Emergency Shwr, Ver, Ceiling Plate, 26inL
Mfr # 23GV
Zoro # G9346671
original price:
$373.32
11% off
new price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Flow Rate 20 gpm
- Installation Type Plumbed
- Ball Valve Type 1 in NPT Stainless Steel Stay Open
- Shower Spray Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes Safety Showers
- MFR # 23GV
- Zoro # G9346671
- UPC # 805042000175
- Country of Origin Canada
- Category Drench Showers
Dimensions
Height | 32 in |
Pipe Dimensions | 1 in NPT |
Mount Hole Diameter | 19/32 in |
Depth | 7 in |
Inlet Pipe Size | 1 in |
Width | 9 in |
Shower Handle Length | 26 in |
Spray Head Diameter | 2 3/4 in x 2 in |
Description
Plumbed Shower, Barrier Free No, Color Silver, Hazardous Location Rating Not Rated, Includes Hughes Shower Nozzle, Inspection Tag, Safety Sign, Stainless Steel Ceiling Mounting Flange, Includes Showerhead Shroud No, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Plastic, Includes Drench Hose No, Environment General Purpose, Mount Type Ceiling, Mounting Style Standard, Activation Pull Rod, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-1-X)
- 3M Test Hood, White, FT-14, PK10 (FT-14)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS99160-E-2X)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, 12PK (N9696L)
- HUGHES SAFETY SHOWERS Emergency Shwr, Hori, 20 gpm, 1in NPT, SS (L23GS)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635SSH)
- LEONARD VALVE Lead Free, Single Drench Shower Valve (TM-600-LF)
- CONDOR Drench Shower, Yellow, SS, 94-3/4 in. H (49EV44)
- JUSTRITE Drench Shower, Ceiling Mount, Galvanized (23GV)
- SPEAKMAN Emergency Shower, Horizontal, 20 gpm (SE-227-SS)
- BRADLEY Safety Shower, Ceiling Mount (S19-130)
- Hughes Safety Showers Drench Showers