Shop All Drench Showers
Hughes Safety Showers
Emergency Shwr, Hori, Wall Mntng Plate, SS
Mfr # L23GSH
Zoro # G8958993
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Stainless Steel
- Flow Rate 20 gpm
- Installation Type Plumbed
- Ball Valve Type 1 in NPT Stainless Steel Stay Open
- Shower Spray Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes Safety Showers
- MFR # L23GSH
- Zoro # G8958993
- UPC # 805042000335
- Country of Origin Canada
- Category Drench Showers
Dimensions
Height | 9 in |
Pipe Dimensions | 1 in NPT |
Inlet Pipe Size | 1 in |
Depth | 32 in |
Width | 11 in |
Mount Hole Diameter | 11/32 in |
Shower Handle Length | 26 in |
Spray Head Diameter | 2 3/4 in x 2 in |
Description
Plumbed Shower, Barrier Free No, Color Green, Hazardous Location Rating Not Rated, Includes Hughes Shower Nozzle, Inspection Tag, Safety Sign, Stainless Steel Wall Mounting Flange, Includes Showerhead Shroud No, Inlet Pipe Gender Male, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Spray Head Material Stainless Steel, Includes Drench Hose No, Environment General Purpose, Mount Type Wall, Mounting Style Standard, Activation Pull Rod, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Size 10 Men's Steel Steel Toe Boot (ASP-STL-BL-100)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, XL (S535BK RG XL)
- BRADY Lockout Padlock, Nylon, Blk, Key Different (NYL-BLK-76ST-KD)
- TENACTIV Work Gloves, Nitrile, L, Black/Gray, PR (S21TXUFN-9)
- HUGHES SAFETY SHOWERS Emergency Shwr, Hori, 20 gpm, 1in NPT, SS (L23GS)
- BRADLEY Safety Shower, Ceiling Mount (S19-130)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662)
- GLOBAL INDUSTRIAL Emergency Drench Shower, Horizontal Wall Mounted, ABS Plastic Head, Yellow (708384)
- BRADLEY Safety Shower, Ceiling Mount, Head Dia.: 10.75 in (S19-130A)
- CONDOR Drench Shower, ABS Plastic, 94-3/4 in. H (49EV45)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643SSH)
- Hughes Safety Showers Eyewash Stations and Shower Equipment