Shop All Drench Showers
Hughes Safety Showers
Emergency Shwr, Hori, Galv Mild Steel
Mfr # 23GRM
Zoro # G9346653
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Flow Rate 20 gpm
- Installation Type Plumbed
- Ball Valve Type 1 in NPT Stainless Steel Stay Open
- Shower Spray Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes Safety Showers
- MFR # 23GRM
- Zoro # G9346653
- UPC # 805042000212
- Country of Origin Canada
- Category Drench Showers
Dimensions
Height | 25 in |
Pipe Dimensions | 1 in NPT |
Depth | 26 in |
Width | 6 in |
Inlet Pipe Size | 1 in |
Shower Handle Length | 26 in |
Spray Head Diameter | 2 3/4 in x 2 in |
Description
Plumbed Shower, Barrier Free No, Color Green, Hazardous Location Rating Not Rated, Includes Hughes Shower Nozzle, Inspection Tag, Safety Sign, Includes Showerhead Shroud No, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Plastic, Includes Drench Hose No, Environment General Purpose, Mount Type Wall, Mounting Style Standard, Activation Pull Rod, ADA Compliant No, ANSI Compliance Supplemental Only, Depth 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHLG0006G1)
- JUSTIN ORIGINAL WORKBOOTS Size 11EE Men's Western Boot Composite Work Boot, Black (SE4818)
- GE Hooded Disposable Coveralls, 2XL, White, Zipper Flap (GW9032XL)
- NMC All Visitors Must Report To The.. (SS1R)
- HUGHES SAFETY SHOWERS Emergency Shwr, Hori, 20 gpm, 1in NPT, SS (L23GS)
- HUGHES Portable Shower, Covered Bowl, 58" D, 91" H (J40K45G)
- CONDOR Drench Shower, Yellow, SS, 94-3/4 in. H (49EV44)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 240V (H2GS-2H)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643SSH)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 120V (H2GS-1H)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662SSH)
- Hughes Safety Showers Drench Showers