Shop All Drench Showers
Hughes Safety Showers
Emergency Shwr, Floor, Bleed Pipe26inL
Mfr # SD18G
Zoro # G8959097
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Flow Rate 20 gpm
- Installation Type Plumbed
- Ball Valve Type 1-1/4 in NPT Stainless Steel Stay Open
- Shower Spray Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes Safety Showers
- MFR # SD18G
- Zoro # G8959097
- UPC # 805042000380
- Country of Origin Canada
- Category Drench Showers
Dimensions
Height | 102 in |
Pipe Dimensions | 1-1/4 in NPT |
Depth | 30 in |
Width | 16 in |
Mount Hole Diameter | 19/32 in |
Inlet Pipe Size | 1 1/4 in |
Shower Handle Length | 26 in |
Spray Head Diameter | 2 3/4 in x 2 in |
Description
Plumbed Shower, Barrier Free No, Color Silver, Hazardous Location Rating Not Rated, Includes Hughes Shower Nozzle, Inspection Tag, Safety Sign, Stainless Steel Floor Mounting Flange, Includes Showerhead Shroud No, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Plastic, Valve Features Scald Protection, Includes Drench Hose No, Environment General Purpose, Mount Type Floor, Mounting Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE M/L Phase Change Cooling Vest, Blue (6626-BLUEM/L)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- MTI INDUSTRIES Safe t Alert 45 Series - Dual Carbon Monoxide / Propane Alarm; Black (45-742-BL)
- 3M Disposable Respirator, S, PK50 (1804S)
- HUGHES SAFETY SHOWERS Emergency Shwr, Hori, 20 gpm, 1in NPT, SS (L23GS)
- BRADLEY Safety Shower, Ceiling Mount, Head Dia.: 10.75 in (S19-130A)
- BRADLEY Safety Shower, Ceiling Mount (S19-130)
- GLOBAL INDUSTRIAL Emergency Drench Shower, Horizontal Wall Mounted, ABS Plastic Head, Yellow (708384)
- CONDOR Drench Shower, Green, 94-3/4 in. H (49EV53)
- HAWS Axion™ MSR Emergency Shower, Horiz/Vert, 20 gpm (8122)
- SPEAKMAN Speakman Deluge Impeller Action Replacement Showerhead, SE-810, Yellow (SE-810)
- Hughes Safety Showers Eyewash Stations and Shower Equipment