Shop All Drench Showers
Hughes Safety Showers
Drench Shower, Floor Mount, Stainless Steel Pipes
Mfr # 18GS
Zoro # G9346626
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Stainless Steel
- Flow Rate 20 gpm
- Installation Type Plumbed
- Ball Valve Type 1 in NPT Stainless Steel Stay Open
- Shower Spray Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hughes Safety Showers
- MFR # 18GS
- Zoro # G9346626
- UPC # 805042000243
- Country of Origin Canada
- Category Drench Showers
Dimensions
Height | 91 in |
Pipe Dimensions | 1-1/4 in NPT |
Width | 6 in |
Depth | 30 in |
Mount Hole Diameter | 19/32 in |
Inlet Pipe Size | 1 1/4 in |
Shower Handle Length | 26 in |
Spray Head Diameter | 2 3/4 in x 2 in |
Description
Plumbed Shower, Barrier Free No, Color Silver, Hazardous Location Rating Not Rated, Includes Hughes Shower Nozzle, Inspection Tag, Safety Sign, Stainless Steel Floor Mounting Flange, Includes Showerhead Shroud No, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Spray Head Material Plastic, Includes Drench Hose No, Environment General Purpose, Mount Type Floor, Mounting Style Standard, Activation Pull Rod, ADA Compliant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Block, 5-1/8" W, PK12 (B258)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 6PK (844097)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (702.14X3X6BK)
- PIG Truck Spill Kit, Universal, Black (kit630)
- HUGHES SAFETY SHOWERS Drench Shower, Freeze Protected, Stainless Steel Pipes, Wall Mount, 240V C1D2 (H2GS-2H)
- HUGHES SAFETY SHOWERS Drench Shower, Freeze Protected, Stainless Steel Pipes, Wall Mount, 120V C1D2 (H2GS-1H)
- CONDOR Drench Shower, ABS Plastic, 94-3/4 in. H (49EV45)
- BRADLEY Safety Shower, Wall Mount (S19-120A)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635SSH)
- HAWS Axion™ MSR Emergency /Vert, 20 gpm (8123)
- HAWS Eyewash, Freeze Resistant, Wall, SS (7433FP)
- Hughes Safety Showers Drench Showers