Shop All Drench Showers
Hughes Safety Showers
Drench Shower, Floor Mount, Galvanized Pipes
Mfr # 18GGLV
Zoro # G9346617
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Flow Rate 20 gpm
- Installation Type Plumbed
- Ball Valve Type 1 in NPT Stainless Steel Stay Open
- Shower Spray Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hughes Safety Showers
- MFR # 18GGLV
- Zoro # G9346617
- UPC # 805042000236
- Country of Origin Canada
- Category Drench Showers
Dimensions
Height | 91 in |
Pipe Dimensions | 1-1/4 in NPT |
Mount Hole Diameter | 19/32 in |
Width | 6 in |
Depth | 30 in |
Inlet Pipe Size | 1 1/4 in |
Shower Handle Length | 26 in |
Spray Head Diameter | 2 3/4 in x 2 in |
Description
Plumbed Shower, Barrier Free No, Color Silver, Hazardous Location Rating Not Rated, Includes Hughes Shower Nozzle, Inspection Tag, Safety Sign, Stainless Steel Floor Mounting Flange, Includes Showerhead Shroud No, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Plastic, Includes Drench Hose No, Environment General Purpose, Mount Type Floor, Mounting Style Standard, Activation Pull Rod, ADA Compliant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS2817 (MFS2817)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM65)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- DOUBLE H BOOTS Size 8-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 8.5D)
- HUGHES SAFETY SHOWERS Drench Shower, Freeze Protected, Stainless Steel Pipes, Wall Mount, 120V C1D2 (H2GS-1H)
- HUGHES SAFETY SHOWERS Drench Shower, Freeze Protected, Stainless Steel Pipes, Wall Mount, 240V C1D2 (H2GS-2H)
- CONDOR Drench Shower, Green, 94-3/4 in. H (49EV53)
- HAWS Eyewash, Freeze Resistant, Wall, SS (7433FP)
- SPEAKMAN Speakman SE-693 Traditional Series Combination Emergency Station (SE-693)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635SSH)
- Hughes Safety Showers Eyewash Stations and Shower Equipment