Shop All Combination Units
Hughes Safety Showers
Combination Shower, Self-Draining, Stainless Steel Bowl, Floor Mount, Stainless Steel Pipes
Mfr # SD18GS85G
Zoro # G4712117
Free Shipping & Returns
$2,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 101.7"
- Mount Type Floor
- Pipe Material Stainless Steel
- Flow Rate Eye/Face: 3 gal/min; Shower/Body: 20 gal/min
- Eyewash Bowl Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hughes Safety Showers
- MFR # SD18GS85G
- Zoro # G4712117
- UPC # 805042000434
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 101.7" |
Width | 25.8" |
Depth | 29.5" |
Details
Item | Combo Shower,Self-Draining,Floor Mount |
Mount Type | Floor |
Pipe Material | Stainless Steel |
Flow Rate | Eye/Face: 3 gal/min; Shower/Body: 20 gal/min |
Eyewash Bowl Material | Stainless Steel |
Valve Material | 316L Stainless |
Material | Nozzle: Nylon 6, Eye/facewash diffusers: Chrome plated brass with stainless steel mesh |
Shower Activation | Shower: Hand lever |
Eyewash Activation | Eye/Face wash: Hand lever |
Description
Combo Shower,Self-Draining,Floor Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Reflective Rain Bib Overall, L, 40" to 42 (1801TN101)
- MPOWER Water Trap Filters 10pcs for POLI (DA-Water-Filter-10)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Yellow (B3YB2)
- HONEYWELL NORTH Filter, Threaded, P100, Nuisance Level OV AG OZ, Magenta, 2 PK, NIOSH (75FFP100NL)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Bowl, Stainless Steel Pipes (18GS75G)
- HUGHES SAFETY SHOWERS Combination Shower, Freeze Protected , Floor Mount, Galvanized Pipes, ABS Bowl, 120V C1D2 (H5G45G-1H)
- HUGHES SAFETY SHOWERS Portable Safety Shower and Eye & Face Wash (40K45G)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Bowl, Galvanized Pipes (18G75G)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Covered Bowl, Galvanized Pipes (18G45G)
- SPEAKMAN Eyesaver SEF-9200-FM Mixed Mount Service Sink Eyewash Attachment (SEF-9200-FM)
- GUARDIAN EQUIPMENT Barrier-free Safety Station (GBF2160)
- Hughes Safety Showers Combination Units