Shop All Combination Units
Hughes Safety Showers
Combination Shower, Freeze Protected, Stainless Steel Pipes, Floor Mount, 120V C1D2
Mfr # H5GS45G-1H
Zoro # G4712193
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$4,700.00
Free 30-Day Returns
Key Features
- Height 104.5"
- Color white
- Mount Type Floor
- Pipe Material Stainless Steel
- Flow Rate Eye/Face: 3 gal/min; Shower/Body: 20 gal/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hughes Safety Showers
- MFR # H5GS45G-1H
- Zoro # G4712193
- UPC # 805042000571
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 104.5" |
Width | 14.7" |
Depth | 35.2" |
Details
Item | Combo Shower,Freeze Protectd,Floor,120V |
Color | white |
Mount Type | Floor |
Pipe Material | Stainless Steel |
Flow Rate | Eye/Face: 3 gal/min; Shower/Body: 20 gal/min |
Electrical Ratings | 120 VAC, Single Phase, 60/50 Hz |
Eyewash Bowl Material | Acrylic-Capped ABS Plastic |
Valve Material | Shower Valve: 316L Stainless, Eye Wash Valve: Chrome plated brass, Nozzle: Nylon 6 Red |
Material | Polyurethane foam insulation with a medium density polyethylene impact resistant outer casing, Nozzle: Nylon 6, Eye/facewash diffusers: Chrome plated brass with stainless steel mesh |
Eyewash Activation | Eye/Face wash: Pull Lid Forward |
Shower Activation | Shower: Pull Handle |
Description
Combo Shower,Freeze Protectd,Floor,120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER SelfRetract Lifeline, AutoCoil, ArcFlsh, 6 (R290006)
- EDWARDS SIGNALING Pipe mount for 105 series (105PM)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, 2XL (3003X2)
- NMC Keep Aisles Clear Plant Marking Stencil, PMS212BI (PMS212BI)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Bowl, Galvanized Pipes (18G75G)
- HUGHES SAFETY SHOWERS Portable Safety Shower and Eye & Face Wash (40K45G)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Bowl, Stainless Steel Pipes (18GS75G)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Covered Bowl, Galvanized Pipes (18G45G)
- HUGHES SAFETY SHOWERS Combination Shower, Freeze Protected , Floor Mount, Galvanized Pipes, ABS Bowl, 120V C1D2 (H5G45G-1H)
- SPEAKMAN Combination Emergency Station W/ Plastic Bowl Eye/face Wash (SE-695)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet & 1070 TMV (SEF-18100-TMV)
- Hughes Safety Showers Combination Units