Shop All Combination Units
Hughes Safety Showers
Combination Shower, Floor Mount, Stainless Steel Bowl, Galvanized Pipes
Mfr # 18G85G
Zoro # G9346687
Free Shipping & Returns
$1,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Wash and Shower Mounting Floor
- Height 91 3/10 in
- Color Green/White
- Mount Type Floor
- Environment General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hughes Safety Showers
- MFR # 18G85G
- Zoro # G9346687
- UPC # 805042000274
- Country of Origin Canada
- Category Combination Units
Dimensions
Height | 91 3/10 in |
Bowl Dia. | 12 in x 14 in |
Fitting Size | 1 1/4 in NPT |
Width | 12 in |
Shower Handle Length | 26 in |
Head Dia. | 2 3/4 in x 2 in |
Depth | 30 2/5 in |
Inlet Pipe Size | 1 1/4 in |
Outlet Pipe Size | 1 1/4 in |
Mount Hole Diameter | 15 mm |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Shower and Eyewash Sign with Brackets, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type BSP, Minimum Operating Temperature 41 Degrees F, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 22"W x 28"H Wall Mounted Poster Frame. Mounting Hardware Included. (182728)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 12 in L, Black, Large (11-250)
- EMERGENCY ZONE Water Storage Set, 50 gal. (335-50)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Covered Bowl, Galvanized Pipes (18G45G)
- HUGHES SAFETY SHOWERS Portable Safety Shower and Eye & Face Wash (40K45G)
- HUGHES SAFETY SHOWERS Combination Shower, Freeze Protected , Floor Mount, Galvanized Pipes, ABS Bowl, 120V C1D2 (H5G45G-1H)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Bowl, Stainless Steel Pipes (18GS75G)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Bowl, Galvanized Pipes (18G75G)
- SPEAKMAN Drench Shower with Face/Eyewash, Green (SE-1200)
- SPEAKMAN Eyesaver SEF-18100-8 Battery Powered Sensor Eyewash Faucet W/ 8" Spout (SEF-18100-8)
- Hughes Safety Showers Combination Units