Shop All Combination Units
Hughes Safety Showers
Combination Shower, Floor Mount, ABS Plastic Covered Bowl, Stainless Steel Pipes, Top Inlet
Mfr # 18GS45GT
Zoro # G9346696
Free Shipping & Returns
$1,842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 91 3/10 in
- Width 18 1/5 in
- Color Green/White
- Mount Type Floor
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hughes Safety Showers
- MFR # 18GS45GT
- Zoro # G9346696
- UPC # 805042000304
- Country of Origin Canada
- Category Combination Units
Dimensions
Height | 91 3/10 in |
Width | 18 1/5 in |
Bowl Dia. | 12 in x 14 in |
Fitting Size | 1 1/4 in NPT |
Head Dia. | 2 3/4 in x 2 in |
Shower Handle Length | 26 in |
Depth | 30 2/5 in |
Outlet Pipe Size | 1 1/2 in |
Inlet Pipe Size | 1 1/4 in |
Mount Hole Diameter | 15 mm |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Covered, Coverage Eyes and Face, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Eye/Face Wash Fountain, High Level Water Inlet and Eye/Face Wash Drain to Floor Level, Shower and Eyewash Sign with Brackets, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type BSP, Minimum Operating Temperature 41 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Glove Clip Holder with Dual Clips 3400, 100 Pairs, Black, 100PK (19712-BULK)
- MILWAUKEE TOOL 16 in. Level 3 Cut Resistant Protective Sleeves (48-73-9030)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Leopard, 20PK (WCKN95)
- PIONEER Tricot Safety Vest, Green, 5XL, 2 Stripe (V1025160U-5XL)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Covered Bowl, Galvanized Pipes (18G45G)
- HUGHES SAFETY SHOWERS Portable Safety Shower and Eye & Face Wash (40K45G)
- HUGHES SAFETY SHOWERS Combination Shower, Freeze Protected , Floor Mount, Galvanized Pipes, ABS Bowl, 120V C1D2 (H5G45G-1H)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Bowl, Galvanized Pipes (18G75G)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Bowl, Stainless Steel Pipes (18GS75G)
- SPEAKMAN Combo Emergency Station W/ Eye/Face Wash (SE-675)
- SPEAKMAN Service Sink Eyewash Faucet W/ Eyewash Thermostatic Mixing Valve (SEF-9000-TW-CK)
- Hughes Safety Showers Combination Units