Shop All Combination Units
Hughes Safety Showers
Combination Shower, Floor Mount, ABS Plastic Covered Bowl, Galvanized Pipes, Top Inlet
Mfr # 18G45GT
Zoro # G8959027
Free Shipping & Returns
$1,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 91 3/10 in
- Width 18 1/5 in
- Color Green/White
- Mount Type Floor
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hughes Safety Showers
- MFR # 18G45GT
- Zoro # G8959027
- UPC # 805042000298
- Country of Origin Canada
- Category Combination Units
Dimensions
Height | 91 3/10 in |
Width | 18 1/5 in |
Bowl Dia. | 12 in x 14 in |
Fitting Size | 1 1/4 in NPT |
Shower Handle Length | 26 in |
Head Dia. | 2 3/4 in x 2 in |
Depth | 30 2/5 in |
Mount Hole Diameter | 15 mm |
Outlet Pipe Size | 1 1/2 in |
Inlet Pipe Size | 1 1/4 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Covered, Coverage Eyes and Face, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Eye/Face Wash Fountain, High Level Water Inlet and Eye/Face Wash Drain to Floor Level, Shower and Eyewash Sign with Brackets, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type BSP, Minimum Operating Temperature 41 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Designated Red Tag Area All (LN103A)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (241BF-5)
- 3M TAPE ANTISLIP 2""X60'BLK (7732)
- GASTEC Water Vapor Detector Tube, PK10 (6L)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Bowl, Galvanized Pipes (18G75G)
- HUGHES SAFETY SHOWERS Combination Shower, Freeze Protected , Floor Mount, Galvanized Pipes, ABS Bowl, 120V C1D2 (H5G45G-1H)
- HUGHES SAFETY SHOWERS Portable Safety Shower and Eye & Face Wash (40K45G)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Bowl, Stainless Steel Pipes (18GS75G)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Covered Bowl, Galvanized Pipes (18G45G)
- SPEAKMAN Eyesaver SEF-18100 Battery Powered Sensor Eyewash Faucet (SEF-18100)
- BRADLEY Safety Shower and Eyewash (S19314DC)
- Hughes Safety Showers Eyewash Stations and Shower Equipment