No Product Image Available

Hughes Safety

Emergency Cubicle Shower, Covered ABS Eye/Face, Pump


product price: $14,976.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Justrite Hughes Emergency Cubicle Shower, Series: Hughes, Stainless Steel Pipe, Acrylic Capped ABS Eyewash Bowl, 9-1/2 in Diameter Bowl, Floor Mounting, Specifications Met: ANSI Specified, Green/White, 316L Stainless Steel Valve/Chrome Plated Brass Eye/Face Wash Diffuser Fitting, 39.2 in W x 41.8 in D x 94.8 in H Dimensions, Pull Lever/Pull Lid Forward Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.