Shop All Eyewash Stations
Hughes
Retrofit Eyewash, Covered Bowl, White
Mfr # 45GEW-R
Zoro # G610919775
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 9/10 in
- Width 13 1/2 in
- Color White
- Installation Type Plumbed
- Includes Inspection Record Tag, Universal Eye Wash Sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes
- MFR # 45GEW-R
- Zoro # G610919775
- UPC # 805042001783
- Country of Origin Canada
- Category Eyewash Stations
Dimensions
Height | 8 9/10 in |
Width | 13 1/2 in |
Depth | 14 3/10 in |
Inlet Pipe Size | 1/2 in |
Outlet Pipe Size | 1 1/2 in |
Bowl Diameter | 8 in |
Description
Retrofit Eyewash, Activation Pull Down on Lid, Barrier Free Yes, Bowl Style Covered, Color White, Coverage Eyes and Face, Depth 14 3/10 in, Height 8 9/10 in, Width 13 1/2 in, Electrical Connection Type Not Applicable, Environment Corrosive, Eyewash Bowl Material ABS Plastic, For Maximum Wall Thickness Not Applicable, For Minimum Wall Thickness Not Applicable, Hazardous Location Rating Not Applicable, Includes Inspection Record Tag, Universal Eye Wash Sign, Includes Drench Hose No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L88)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Plastic (U5-1430-NP_10X7)
- DUNLOP Men's Steel Rubber Boot Black (8610433)
- HUGHES Portable Eyewash Station, 15 gal, SS (15GEW)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1814T)
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224EW)
- ENCON Gravity-Fed Portable Eye Wash Station 20" L x 9.5" W x 26" H (PLS724)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1775LH)
- ACORN CONTROLS Safety Eyewash, Portable, Gravity Fed (S0P50)
- HAWS Wall Mounted Eyewash Station No Bowl (7324)
- Hughes Eyewash Stations