Shop All Eyewash Stations
Hughes
Portable Eyewash Station, 15 gal, SS
Mfr # 15GEW
Zoro # G910917006
product price: $2,087.99
/ea
Free Shipping & Returns
$2,087.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green, Red, Silver
- Tank Capacity 15 gal
- Tank Material Stainless Steel
- Includes Drench Hose No
- Minimum Operating Temperature 41 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes
- MFR # 15GEW
- Zoro # G910917006
- UPC # 805042001479
- Country of Origin United Kingdom
- Category Eyewash Stations
Details
Item | Portable Eyewash Station |
Color | Green, Red, Silver |
Tank Capacity | 15 gal |
Tank Material | Stainless Steel |
Includes Drench Hose | No |
Minimum Operating Temperature | 41 Degrees F |
Portable Water Supply Type | Pressurized |
Coverage | Eyes |
Description
Portable Eyewash Station, Color Green, Red, Silver, Coverage Eyes, Electrical Connection Type Not Applicable, Included Media Not Applicable, Includes Drench Hose No, Media Type Not Applicable, Minimum Operating Temperature 41 Degrees F, Tank Capacity 15 gal, Tank Material Stainless Steel, Voltage Not Applicable, Environment Not Applicable, Portable Water Supply Type Pressurized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Orange (17721-128-7)
- COOPER LIGHTING Exit Sign, 3.0W, Green, 1 or 2 Faces (APX7G)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, 100 PK, White (62092)
- AURALEX ACOUSTICS MoPAD-XL (MoPAD-XL™)
- HUGHES Retrofit Eyewash, Covered Bowl, White (45GEW-R)
- BAUSCH + LOMB Ophthalmic Solution Eyewash w/Boric Acide, 4 oz (701004)
- SPEAKMAN Optimus SE-1250 Eye And Face Wash SS Bowl Combination Emergency Shower System with Scald Protection (SE-1250-SPV)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1849R)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BT-7460BT)
- ENCON Aquarion Portable Eye Wash Station 23.5" L x 17.5" W x 30.5" H (PLS455)
- SPEAKMAN Portable Eyewash/Drench Hose Cart (SE-4380)
- Hughes Eyewash Stations and Shower Equipment