Shop All Eyewash and Shower Parts and Accessories
Hughes
Portable Eyewash Blanket
Mfr # 15GEW-BLKT
Zoro # G010916084
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eye Wash
- Accessory Type Insulated Blanket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes
- MFR # 15GEW-BLKT
- Zoro # G010916084
- Country of Origin United Kingdom
- Category Eyewash and Shower Parts and Accessories
Details
Item | Portable Eyewash Blanket |
For Use With | Eye Wash |
Accessory Type | Insulated Blanket |
Description
Portable Eyewash Blanket, Accessory Type Insulated Blanket, For Use With Eye Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Individual Character Stencil Number Set 12", Pk12 (PMN12)
- LYLE Reflective Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0013-RA_14X10 (LCU4-0013-RA_14X10)
- HY-KO No Dumping Sign 8.5" x 12.5", 10PK (A11027)
- CONDOR Disposable Lab Coat, 3XL, Orange, PK30 (32KF77)
- HUGHES Eyewash Additive, PK4 (ADDR4PKUS)
- HUGHES Heated Portable Eyewash Blanket (15GEW-BLKT-HT)
- HUGHES Handheld Eyewash (OPT50)
- HUGHES Modesty Curtain (Curtain-PM)
- HUGHES Modesty Curtain (Curtain-WM)
- SPEAKMAN 1/2" Ball Valve For Eyewashes (SE-910)
- GUARDIAN EQUIPMENT Unmtd Eye/face/body Spray (G5010)
- Hughes Eyewash Stations and Shower Equipment