Shop All Eyewash and Shower Parts and Accessories
Hughes
Heated Jacket for Pressurized 15GEW Eyewash Station, 120V AC
Mfr # 15GEW-BLKT-HT
Zoro # G610917009
product price: $1,648.99
/ea
Free Shipping & Returns
$1,648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eye Wash
- Accessory Type Heat Traced Blanket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes
- MFR # 15GEW-BLKT-HT
- Zoro # G610917009
- Country of Origin United Kingdom
- Category Eyewash and Shower Parts and Accessories
Details
Item | Heated Portable Eyewash Blanket |
For Use With | Eye Wash |
Accessory Type | Heat Traced Blanket |
Description
Heated Portable Eyewash Blanket, Accessory Type Heat Traced Blanket, For Use With Eye Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Bubble-Top" Anti-Fatigue Matting - 5/8 in x 3 ft x 4 ft - Rubber Floor Mats - Black Borders (03-184)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3254)
- ACE Work Belt with Removable Suspenders, One-Size Adjustable, Black (208605)
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP913X50-BK)
- HUGHES Modesty Curtain (Curtain-WM)
- HUGHES Eye Wash Additive Solution, 8 oz Bottle, For Use with Self-Contained and Portable Models, USA (ADDR4PKUS)
- HUGHES Modesty Curtain (Curtain-PM)
- HUGHES Insulated Jacket for Pressurized 15GEW Eyewash Station (15GEW-BLKT)
- HUGHES Handheld Drench Hose for Use with Keg-Mounted Eye Wash (OPT50)
- GUARDIAN EQUIPMENT Pull Rod, Stn, 47-1/2, Assy (AP050-080)
- NMC Imo Emergency Shower Sign (IMO222P)
- Hughes Eyewash Stations and Shower Equipment