Shop All Combination Units
Hughes
Emergency Cubicle Shower, Covered ABS Eye/Face
Mfr # SD32K45G
Zoro # G111225948
product price: $12,119.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$12,119.99
Free 30-Day Returns
Key Features
- Color White; Green
- Mount Type Floor
- Pipe Material Stainless Steel
- Eyewash Bowl Material Acrylic-Capped ABS Plastic
- Inlet Connection Location Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes
- MFR # SD32K45G
- Zoro # G111225948
- UPC # 805042000793
- Country of Origin United Kingdom
- Category Combination Units
Dimensions
Inlet Pipe Size | 1 in |
Details
Item | Enclosed Shower with Eye/Face Wash |
Color | White; Green |
Mount Type | Floor |
Pipe Material | Stainless Steel |
Eyewash Bowl Material | Acrylic-Capped ABS Plastic |
Inlet Connection Location | Bottom |
Includes Drench Hose | No |
Inlet Pipe Thread Type | BSP |
Barrier Free | No |
Coverage | Eyes and Face |
Shower Spray Head Material | ABS |
Bowl Style | Covered |
Sub-Brand | Hughes |
Includes Showerhead Shroud | Yes |
Mounting Style | Enclosed |
ADA Compliant | No |
Inlet Pipe Gender | Male |
Includes Foot Pedal | No |
Minimum Operating Temperature | 41 Degrees F |
Description
Enclosed Shower with Eye/Face Wash, Barrier Free No, Bowl Style Covered, Coverage Eyes and Face, Electrical Connection Type Not Applicable, Eyewash Bowl Material Acrylic-Capped ABS Plastic, For Maximum Wall Thickness Not Applicable, For Minimum Wall Thickness Not Applicable, Hazardous Location Rating Not Applicable, Includes Not Applicable, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Bottom, Inlet Pipe Gender Male, Inlet Pipe Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Yield Traffic Sign, 24 in H, 24 in W, Aluminum, Triangle, English, R1-2-24HA (R1-2-24HA)
- GEMTOR Sp Energy Absorber, Snaphook/D-Ring (SP1101LD)
- OSMO 5ft Flood Barrier (FB5F-P-1)
- MCR SAFETY Shoulder Double Leather Palm 4.5, L, PK12 (1412A)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top, Alarm (GFR3107)
- HAWS Axion™ MSR Shower/Eyewash, Freeze Resistant Combo (8317CTFP)
- SPEAKMAN Freeze Prot Drench Shower w/Face/Eyewash (SE-7001)
- HAWS Shower and Eyewash Station (8336)
- GUARDIAN EQUIPMENT Shower with Eye Wash, Galvanized Pipe (G1943)
- SPEAKMAN Eyesaver SEF-9000-5H Service Sink Eyewash Faucet W/5 ft. Hose (SEF-9000-5H)
- BRADLEY Safety Shower and Eyewash (S19314EW)
- Hughes Eyewash Stations and Shower Equipment