Shop All Recreational Vehicle Accessories
Hughes Autoformer
Hughes Safeview Smart RV Power Inlet, 50 Amp
Mfr # SV50API
Zoro # G808657502
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hughes Autoformer
- MFR # SV50API
- Zoro # G808657502
- UPC # 850034363349
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
SafeView TM Power Inlets feature a smart circuit sensor that when you plug into shore power, you can see if your circuit wiring is good all green lights. If there is a fault detected a dedicated letter or two 50A will light up red. G - Ground L - LineL2 - Line 2N - Neutral Detects reversed polarity. Nickel plated contacts. Glass impregnated fire retarding nylon plastic. Customizable stainless-steel faceplate. Hi-pot safe testing. Red/Green LED circuit fault lights. LED Halo backlight- solid white color is good, flashing red indicates an issue is detected. ETL certified. Weather Resistant. Automatic detecting missing ground, missing neutral, line and neutral reversed, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Pet Adobe High Density Foam Stairs 4 Step Design, Ramp for Small Dogs, Cats with Cover, Gray (478231LDT)
- PROTARP 10 ft x 12 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-10X12)
- OREGON Chainsaw Scrench, 19mm X 17mm (57-008)
- IK SPRAYERS Multi Pro 2 (81671)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/4in Threaded Barrel, Blades not Included, Keyed to G348 (CLB-348-134-SS)
- VALTERRA Phoenix Faucets PF214349 Two-Handle 8" Tub/Shower Diverter Faucet w Shower Head Kit-Plastic, Chrome (PF214349)
- US HARDWARE Socket Drawer Rear Plstc (WP-9871C)
- FIRST TIMERS CHOICE Rubber Roof Cleaner 32Oz (41063)
- VALTERRA Phoenix Faucets by Valterra PF284008 Renewable Brass Seats for 2 and 3-Valve Tub/Showers - Pair (PF284008)
- SUPERIOR ELECTRIC Inlet Water Filter Pressure Washer Mesh Screen Garden RV Misting Hose Coupling, PK 3 (RVA1619)
- VALTERRA Valterra A10-5010EH Mighty Cord 50 Amp Extension Cord w/Handle - 10', Red (A10-5010EH)
- Hughes Autoformer Recreational Vehicle Accessories