Shop All Surge Protectors
Hughes Autoformer
Hughes Auto former Voltage Booster With Surge Protection, 30 Amp
Mfr # RV22050SP
Zoro # G208351260
product price: $734.99
/ea
Free Shipping & Returns
$734.99
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
- Brand Hughes Autoformer
- MFR # RV22050SP
- Zoro # G208351260
- UPC # 850034363110
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Description
Will automatically start boosting 10% if the voltage drops to 113 or below down to a minimum of 90V. If the incoming voltage is 114V or higher, you will have only a 2% boost. Advanced surge protection built in! The unit offers 2,400 joules of surge protection and constantly monitors incoming power to protect against spikes or surges. Replaceable Surge / Spike Module should you get hit by a large spike, no need to replacing the entire unit. 4,80050A joules of advanced surge protection. Fully Automatic 10% boost when needed. TKeep out of heavy rain/water. Complete LED Diagnostics ensure you are aware of any hazardous park power conditions and any faulty wiring. Boost indicator light. Voltage Booster & Surge Protection all in one!. Free Security Cable Lock to help prevent theft.
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
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRYCRS20W)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (5621-2W)
- SIEMENS Non-Illuminated Selector Switch, 1NO, White (3SU1100-2BF60-1BA0)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector, 30 Amp (PWD30)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Portable, 50 Amp (PWD50EPO)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Portable, 30 Amp (PWD30EPO)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Hardwire, 50 Amp (PWD50EPOH)
- EATON Surge Protector, 2 Phase, 240V, 2 Poles, 2 (AGDN24020R)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 1100W, Imax 20Ka, Female-Female N Connector (P8AX60-N/FF)
- SUPCO Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (LBK10)
- Hughes Autoformer Surge Protectors