Shop All Surge Protectors
Hughes Autoformer
Hughes Auto former Voltage Booster With Surge Protection, 30 Amp
Mfr # RV2130SP
Zoro # G008351262
product price: $522.99
/ea
Free Shipping & Returns
$522.99
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
- Brand Hughes Autoformer
- MFR # RV2130SP
- Zoro # G008351262
- UPC # 850034363097
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Description
Will automatically start boosting 10% if the voltage drops to 113 or below down to a minimum of 90V. If the incoming voltage is 114V or higher, you will have only a 2% boost. Advanced surge protection built in! The unit offers 2,400 joules of surge protection and constantly monitors incoming power to protect against spikes or surges. Replaceable Surge / Spike Module should you get hit by a large spike, no need to replacing the entire unit. 2,40030A joules of advanced surge protection. Fully Automatic 10% boost when needed. TKeep out of heavy rain/water. Complete LED Diagnostics ensure you are aware of any hazardous park power conditions and any faulty wiring. Boost indicator light. Voltage Booster & Surge Protection all in one!. Free Security Cable Lock to help prevent theft.
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
- NVENT HOFFMAN Nipple, 4.00x4.00x3.00, Gray, Steel (F44LN3)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2557SW0003)
- 3M Butt Splice Connector, 12-10AWG, Yel, PK250 (MH10BCK)
- CAROL 10 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (00.82JO.27255)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Hardwire, 50 Amp (PWD50EPOH)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Portable, 30 Amp (PWD30EPO)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Portable, 50 Amp (PWD50EPO)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector, 30 Amp (PWD30)
- SOUTHWIRE TRC 30A Portable Surge Guard w/Ground Fault Protection & Analyzer (44750)
- CITEL Surge Protector, 1 Phase, 120V, 2 Poles, 2 (DS72US-120S)
- INTERMATIC Compressor Defender™ Undervoltage/Surge (CD1-024R)
- Hughes Autoformer Power System Protection