Shop All Specialty Wipes
Huggies
Natural Care Sensitive Baby Wipes, 3.88 x 6.6, Unscented, White, 56 Wipes, 8PK
Mfr # 31803
Zoro # G005736727
product price: $32.99
/pk 8, $4.12/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Babies; Patient Care
- Net Weight 8 lbs
- Length 3.88"
- Wipes per Container 56
- Paper Towel Type Baby Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huggies
- MFR # 31803
- Zoro # G005736727
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Length | 3.88" |
Width | 6.6" |
Details
Item | Towels & Wipes |
Application | Babies; Patient Care |
Net Weight | 8 lbs |
Wipes per Container | 56 |
Paper Towel Type | Baby Wipes |
Packaging Type | Resealable Pouch |
Color | White |
Number of Sheets | 56 |
Material | Plant-Based |
Ply | 1 |
Fragrance | Unscented |
Description
Huggies Natural Care Sensitive Baby Wipes are plant-based wipes, made with 99% purified water and 1% skin essential ingredients for a gentle clean. Infused with aloe and vitamin E, the unique base sheet locks-in and absorbs the mess to help keep baby's skin clean and moisturized. Safe for sensitive skin with no harsh ingredients, Huggies Natural Care unscented diaper wipes are hypoallergenic, dermatologically tested and pH-balanced to help maintain healthy skin. The wipes are fragrance free, alcohol free, paraben free and do not contain phenoxyethanol or MIT, earning these diaper wipes the National Eczema Association's seal of approval. Huggies Natural Care unscented baby wipes are extra soft and gentle, making them ideal for sensitive newborn skin. Plus, with EZ Pull 1-Handed Dispensing, it is easy to grab wipes without wasting sheets!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Precision Angle Broom And 10 Dustpan, 4PK (206)
- PURELL Disinfectant and Sanitizer, 50 gal. Drum, Light Citrus (5047-01)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton/Synthetic (FGD21306WH00)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 15", PK5 (09540)
- CAVICIDE Wipes, 160PK (13-1100)
- TRANSFORMING TECHNOLOGIES Bemcot M3II - 5" x 5", quarter folded (WPBEMM-3II)
- HYGENALL LEADOFF Lead Removing Wipes, Bag, PK4 (LR5025BGMC)
- ZEP IND PURPLE DEGREASING WIPES (ZUINDPRPL65)
- CHEMTRONICS Dry Wipe, Critical Area Type, White, PK150 (C900)
- TOUCH POINT WIPES TP Scrubbing Wipes, 6 Canisters x 72 wipes, 10in. x 12in. XL Size, HD Dual-Textured, 6PK (36072)
- HYGENALL FIELDWIPES Toxic Metal Removing Wipes, Bag, PK2 (RG099882)
- Huggies Specialty Wipes