Shop All Bicycles & Scooters
Huffy Bicycles
Huffy Bicycles 253942 26 in. Womens Good Vibration Bike
Mfr # 253942
Zoro # G603894270
product price: $874.99
/ea
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huffy Bicycles
- MFR # 253942
- Zoro # G603894270
- UPC # 28914266398
- Country of Origin China
- Category Bicycles & Scooters
Description
Features
- Good vibration bike
- Lavender color frame
- Precision crafted classic cruiser
- Steel unicorn fork
- Steel 1 piece crank
- Proprietary embroidered spring saddle seat
- 26" x 2.125" whitewall tires
- Quick release seat
- Huffy branded dual density grips & pedals 12 gauge spokes
- Huffy cruise fit geometry
- Size: 26 in.
- Gender: Womens
- Weight: 41.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Deluxe Mixing Paddle, For H-1690 (5DNN1) (5DNN4)
- MTD Hubcap-Wheel Beige (731-07048)
- BIRD BARRIER Zip Ties, 1/2" L, Black, PK10 (tg-f20)
- NYLGLO Minnesota Flag, 5x8 Ft, Nylon (142780)
- HUFFY BICYCLES 26 Mens Good Vibr Bike (26620)
- HUFFY BICYCLES Huffy Bicycles 253944 26 in. Deluxe Ladies Cruiser Bike; Gloss Periwinkle (253944)
- HUFFY BICYCLES Huffy Bicycles 253941 26 in. Mens Good Vibration Bike (253941)
- HUFFY BICYCLES 16 Boys Thunder Bike (21800)
- HUFFY BICYCLES Huffy Bicycles 253939 20 in. Boys Pro Thunder Bike - Blue (253939)
- BIG ROC TOOLS Big Roc Tools 57HBM310BK Mountain Bike Handle Bar Black; Alloy; 22 x 3 in. (57HBM310BK)
- BELL SPORTS Bell Sports 7071083 20 in. BMX Bike Tire Black (8296071)
- Huffy Bicycles Bicycles & Scooters