Shop All Bicycles & Scooters
Huffy Bicycles
Huffy Bicycles 253940 26 in. Womens Incline Bicycle; Gloss Light Blue
Mfr # 253940
Zoro # G203894113
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huffy Bicycles
- MFR # 253940
- Zoro # G203894113
- UPC # 28914263397
- Country of Origin China
- Category Bicycles & Scooters
Description
Features
- Precision crafted steel hard tail frame
- Enzo 18 speed twist shifting
- Alloy quick release padded seat with stitched sides
- 6 speed index derailleur
- Kraton grips
- Steel linear pull brakes
- Color: Gloss Light Blue
- Size: 26"
- Gender: Womens
- Weight: 40.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MFG 9 gal Lawn Sprayer, 50 in Coverage, 12 V Rechargable Battery, 2 hr Per Charge (PCD-E3-009B-MM)
- CLASSIC ACCESSORIES Ravenna Small Patio Loveseat Cover, Grey, 60"x35" (55-149-025101-EC)
- MTD Handle Asm-Drive (631-05136B)
- BIRD BARRIER Bat Removal Cone, Animal Control, 6 in. (N8-PC20)
- HUFFY BICYCLES Huffy Bicycles 253939 20 in. Boys Pro Thunder Bike - Blue (253939)
- HUFFY BICYCLES 26 Mens Good Vibr Bike (26620)
- HUFFY BICYCLES Huffy Bicycles 253944 26 in. Deluxe Ladies Cruiser Bike; Gloss Periwinkle (253944)
- HUFFY BICYCLES Huffy Bicycles 253941 26 in. Mens Good Vibration Bike (253941)
- HUFFY BICYCLES 16 Boys Thunder Bike (21800)
- ROCKY MOUNTAIN HOLSTER Rocky Mountain Holster Cup Holder For Bikes With Flower Stamps - Distressed Brown & Grey (91131386521)
- RMB ELECTRIC Charger, For Mfr. No. RMB MP, MPWEZL02003 (MPWEZL02005)
- Huffy Bicycles Bicycles & Scooters