Shop All Bicycles & Scooters
Huffy Bicycles
Huffy Bicycles 253937 16 in. Girls Frozen Bicycle
Mfr # 253937
Zoro # G603894003
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huffy Bicycles
- MFR # 253937
- Zoro # G603894003
- UPC # 28914213989
- Country of Origin China
- Category Bicycles & Scooters
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Sparkly snow to sea crystal fade
- Steel curved "y" frame
- Steel leading edge fork
- Jr padded with tab graphics seat
- Rear coaster brakes
- Shimmery streamers
- Includes frozen deluxe frozen basket
- Size: 16"
- Weight: 24.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Lawn Mower Blade, 21 in. L x 1/2 in. W (AB2100)
- GRILL MARK Chimney Charcoal Lighter (39470A)
- WATERCO 50 mm Bulkhead Gasket for SM Series Tank (W02080)
- TROY-BILT SAW POLE GAS BAR BAR 25CC (41CJAH-C902)
- HUFFY BICYCLES 16 Boys Thunder Bike (21800)
- HUFFY BICYCLES Huffy Bicycles 253944 26 in. Deluxe Ladies Cruiser Bike; Gloss Periwinkle (253944)
- HUFFY BICYCLES Huffy Bicycles 253941 26 in. Mens Good Vibration Bike (253941)
- HUFFY BICYCLES 26 Mens Good Vibr Bike (26620)
- HUFFY BICYCLES Huffy Bicycles 253939 20 in. Boys Pro Thunder Bike - Blue (253939)
- BELL SPORTS Bike Chain Multi Speed (7015886)
- ROCKY MOUNTAIN HOLSTER Rocky Mountain Holster Leather Bicycle Cup Holder With Flower Stamps - Brown (91131386491)
- Huffy Bicycles Bicycles & Scooters