Shop All Float Valves
This Product is Discontinued
Hudson Valve
Self Contained Float Valve, 1 In (Discontinued)
Mfr # V
Zoro # G0392052
This Product is Discontinued
Key Features
- Diameter 3-3/4"
- Height 5"
- Temp. Range 0 to 90 Degrees F
- Material of Construction Glass Filled Nylon
- Connection 1" FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hudson Valve
- MFR # V
- Zoro # G0392052
- UPC # 766069610009
- Country of Origin United States
- Category Float Valves
Dimensions
Diameter | 3-3/4" |
Height | 5" |
Details
Item | Self Contained Float Valve |
Temp. Range | 0 to 90 Degrees F |
Material of Construction | Glass Filled Nylon |
Connection | 1" FNPT |
Flow Rate | 10 To 90 gpm |
Max. Pressure | 100 psi |
Description
Self Contained Float Valve, Connection 1 In. FNPT, Material of Construction Glass Filled Nylon, Max. Pressure 100 psi, Temp. Range 0 to 90 Degrees F, Flow Rate 10 To 90 gpm, Diameter 3-3/4 In., Height 5 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.