Shop All Grow Media & Supplies
Hudson Pro
Lithium Ion Inflator/Deflator Hudson Pro
Mfr # 23003
Zoro # G802016930
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8
- Width 5.5
- Length 9.2
- Color Teal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hudson Pro
- MFR # 23003
- Zoro # G802016930
- UPC # 026156914787
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Depth | 8 |
Width | 5.5 |
Length | 9.2 |
Details
Item | Lithium Ion Inflator/Deflator |
Color | Teal |
Description
Lithium Ion Inflator/Deflator Hudson Pro
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BUCK Gravity Head 4 Way (BB-1.8)
- U S PUMICE PoolSpa Cleaner Brick (PB-12)
- PROTARP 12 ft x 12 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-12X12)
- INTERSTATE PNEUMATICS Contractor Grade Green PVC Water Hose 3/4 Inch x 25 feet with Machined GHT Fittings (HCG19-025E)
- GARICKRPORATION 40LB Humus (33442)
- SUNGRO HORTICULTURE 8QT Perlite (1490102.Q08P)
- MOTHER EARTH Liquicraft Grow 1Gal (HGC733933)
- SCOTTS GROWING MEDIA MG 2CUFT Potting Mix (75652301)
- OLDCASTLE LAWN & GARDEN 2CUFT Pine Bark Mulch (52055475)
- SUNPACK SunDome Multi-Vented Humidity Dome 7.5" (SD50075)
- HAWTHORNE Rapid Rooter Plugs 50Pk (HGC714135)
- Hudson Pro Hydroponics