Shop All Spray Bottles
Hudson
Pro 4 Gal. Backpack Bleach Sprayer
Mfr # 19002
Zoro # G105968448
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 Gal
- Depth 21
- Width 14.25
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hudson
- MFR # 19002
- Zoro # G105968448
- UPC # 026156914831
- Country of Origin United States
- Category Spray Bottles
Dimensions
Depth | 21 |
Width | 14.25 |
Details
Capacity | 4 Gal |
Material | Polypropylene |
Item | Sprayer |
Description
Pro 4 Gal. Backpack Bleach Sprayer
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Roller Squeegee, 36", 60" Blue Handle (70936GRA)
- HOUSE Chain Cleaning Brush; Red (HO679758)
- PENOFIN 7.95 Lb Pro-Tech Step #2 - Wood Cleaner (FTECCGA)
- ZEP Zep Heat Liquid Hair Grease Clog Remover 338 oz (ZULH34)
- HUDSON 79142 2-Liter Hand Pump Sprayer (79142V)
- HUDSON Hudson Pro Never Pump Battery Powered Bak-Pak All Purpose Sprayer (19001)
- HUDSON HD Hudson Heavy-duty Spray Gun w/ 38602 Tip (38505)
- TOUGH GUY 1.5L White/Blue, Plastic Compression Spray Bottle (35WT59)
- BOARDWALK Trigger Spray Bottle, CleanCheck, 32 oz, HDPE, Red, 3 Pack (513155)
- DIVERSEY Water Only Spray Bottle, White, 32 oz, PK12 (D05357)
- IMPACT PRODUCTS General-Purpose Trigger Sprayer, 200PK, Red/White (IMP5906CT)
- Hudson Spray Bottles