Shop All Nozzles & Wands
Hudson
JD9 Professional High-Pressure Spray Gun
Mfr # 38603
Zoro # G102679576
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.1
- Length 0.75
- Height 1
- Width 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hudson
- MFR # 38603
- Zoro # G102679576
- UPC # 690247386038
- Country of Origin Japan
- Category Nozzles & Wands
Dimensions
Outside Diameter | 0.1 |
Length | 0.75 |
Height | 1 |
Width | 0.75 |
Description
Optional 10 to 19 gpm nozzle for use with JD9 Professional High-pressure Spray Gun (Item No. 200095).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELCO Pressure Unloader, 8.00 gpm Max. Flow (7110826)
- LOCKEY Edge Jamb Stop For Gate (EDLINX-JS)
- DRAMM Dramm Touch N' Flow Rain Wand (10-12805)
- CAMELBAK Reservoir, 100 oz./3L, 1-1/16" D (2023001003)
- HUDSON JD9 Professional High-Pressure Spray Gun (38606)
- HUDSON JD9 Professional High-Pressure Spray Gun (38602)
- HUDSON JD9 Professional High-Pressure Spray Gun (38604)
- LEGACY NOZZLE TRI-THRUST (LMAG1093FZ)
- LANDSCAPERS SELECT Nozzle Hs Flw Cntrl 9Pttn Shth (GT-31596)
- GRILLGEAR Outdoor Garden Sink 16 in. (GR270562)
- RAIN BIRD Spray Head Nozzle, 10 to 12 ft. (HEVAN12)
- Hudson Watering & Irrigation