Shop All Sprayer Accessories
Hudson
JD9 Professional High-Pressure Spray Gun
Mfr # 38500
Zoro # G402710764
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.6
- Outside Diameter 2.1
- Length 9.8
- Height 2.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hudson
- MFR # 38500
- Zoro # G402710764
- UPC # 690247385000
- Country of Origin Japan
- Category Sprayer Accessories
Dimensions
Width | 5.6 |
Outside Diameter | 2.1 |
Length | 9.8 |
Height | 2.6 |
Description
The Hudson JD9 Professional High-Pressure Spray Gun features stainless-steel construction, making it a heavy-duty solution for professionals who spray pesticides, herbicides and water-soluble fertilizers for a living. Works with pressures from 5 to 1,000 psi. 3/4"-dia. garden hose thread with removable 1/2"-dia. insert. Comes with a 3- to 8-gpm nozzle. Additional nozzles sold separately (Item # 139452, 139453, 139454, 139455, 139456).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET One 1 New Fuel Return Tee Fits John Deere 1020 1030 1120 1130 1520 (AT27622)
- XPOSE SAFETY 6 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-610-X-A)
- MODERN LEISURE Garrison Zero-Turn & Riding Lawnmower Cover, Waterproof, Fits Decks up to 82in.Lx5in.Wx47in.H, Granite (3045)
- CATCHMASTER 72MB Super (72MBU6-Unscented)
- HUDSON Green Garde GES-505 Spray Gun (38505)
- HUDSON JD-9 Spray Gun Repair Kit (38510)
- HUDSON Hudson Portable Atomizer, Indoor/Outdoor (HGSPATOMIZER)
- TEEJET Vari-Spacing Clamps (QJ111-3/4)
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8004VS)
- FLOWZONE PVC Hose with Bend Protector, 5ft. (FZRAFL)
- FLOWZONE Comfort Straps (4 Gallon) (FZAAGD)
- Hudson Lawn Sprayers & Accessories