Shop All Spring Return Hose Reels
Hudson
Hose Reel, 50ft
Mfr # 15010
Zoro # G405971704
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 13.5
- Overall Width 6.75
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hudson
- MFR # 15010
- Zoro # G405971704
- UPC # 026156914916
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Hose Length | 13.5 |
Overall Width | 6.75 |
Details
Color | Gray |
Item | 50ft Hose Reel |
Description
Hose Reel,50ft
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Connector QBMT-1/8T-U (QBMT-1/8T-U)
- BUNTING BEARINGS Sleeve Bearing, 5/16" I.D., 1/2" O.D., 1" L (EBCB050808)
- FESTO Plug Socket With Cable KMEB-1-24-2.5-LED (KMEB-1-24-2.5-LED)
- ARO Cylder Port Flow Control, 3/8, MNPT xTube (119310-375)
- HUDSON Hose Reel, 65ft (15011)
- COXREELS Hand Crank Cord Reel, 45A, 250 ft. Cap (1125PCL-8M)
- GLOBAL INDUSTRIAL Industrial Grade Retractable Reel, 3/8x 50' Hose, 300 PSI (534173)
- LEGACY MFG Legacy Levelwind 3/8 X 75 Hose Retractable Air Reel, (L8306)
- REELCRAFT E9399 OLPBW - 3/4in x 100 ft. Ultimate Duty Hose Reel (E9399-OLPBW)
- COXREELS Power Cord Reel, w/LED, 8W COB, 50 ft. (PC13-5016-M)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (MPL-N-450)
- Hudson Hose & Cable Reels