Henn & Hart TV0843 Deacon Golden Oak TV Stand - 24 x 58 x 15 in.
Mfr # TV0843
Zoro # G703951644
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hudson & Canal
- MFR # TV0843
- Zoro # G703951644
- UPC # 810062530199
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Combine functionality and on-trend Parsons-style design with this modern TV stand. Its rich wood tone creates a warm neutral palette that will blend seamlessly into any color scheme, while its classic styling pairs perfectly with the existing design inspiration of your living room, den, or game room. This solid-backed stand features two sliding bran doors as well as cable management cut-outs to keep all your media wiring neatly organized. Accommodates TVs up to 65" Finished in golden oak. Crafted from durable MDF wood. Weight capacity is 75 lbs on the top of the stand and 20 lbs for each shelf. The two lower shelves feature an open center compartment and functional sliding barn doors on either side. Features easy assembly.
Specifications- Finish: Golden Oak
- Dimension: 24" H x 58" W x 15" D
- Weight: 82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR WARS Gemmy Multicolored Airdorable The Child Table Top Decoration (119275)
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- UTOPIA ALLEY Utopia Alley BL3WW Waffle Weave Clawfoot Tub Shower Curtain 180 x 70 in. Wrap Around; White (BL3WW)
- REGENCY Classroom Desk, 24 D, 60 W, 23-34 H, Grey, Wood|Metal (IP2SD6024GY)
- HUDSON & CANAL 80 in. Chabot Rectangular TV Stand Walnut (TV1633)
- HUDSON & CANAL TVs up to 65 in. Deacon Rectangular TV Stand Charcoal Gray (TV1544)
- HUDSON & CANAL 80 in. Granger Rectangular TV Stand Antiqued Gray Oak (TV1376)
- HUDSON & CANAL 65 in. Chabot Rectangular TV Stand with Log Fireplace Black Grain (TV1430)
- HUDSON & CANAL Henn Hart Granger White TV Stand with Log Fireplace Insert - 24 x 58 x 15 in. (TV0675)
- HUDSON & CANAL 65 in. Chabot Rectangular TV Stand Black Grain (TV1420)
- TUHOME Tunez Tv Stand for TV's up 43 in. Three Open Shelves, One Cabinet, Light Oak (RLD7040)
- Hudson & Canal TV Stands & Entertainment Centers