Henn & Hart TV0688 Colton White TV Stand with Crystal Fireplace Insert - 24 x 47 x 15 in.
Mfr # TV0688
Zoro # G503951592
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hudson & Canal
- MFR # TV0688
- Zoro # G503951592
- UPC # 810325038639
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Combine functionality and on-trend design with this sturdy TV stand, featuring an inset electric fireplace. Its rich wood tone creates a warm neutral palette that will blend seamlessly into any color scheme, while its crisscross-accented cabinet doors add a touch of modern farmhouse whimsy. Stay warm and cozy while you take in the big game, a movie marathon, or that season finale everyones been talking about. Accommodates TVs up to 55". Features an electric fireplace insert with crystal-look rocks and LED faux-flames. Fireplace insert features 4777 BTUs (heat coverage for 400 sq. feet) and an automatic temperature cut-off for safety. The top has a weight capacity of 75 lbs. Lower shelves can hold 25 lbs. each. Finished in white with black metal accents. Features easy assembly.
Specifications- Finish: White
- Dimension: 24" H x 47" W x 15" D
- Weight: 90.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER LEAF 6 ft. Faux Bird of Paradise (FL01103)
- LUXOR Charging Box, (16)Tablets/Chromebooks (LLTMW16-G)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- ZORO SELECT Clock, Slimline, Black (67300002)
- HUDSON & CANAL 65 in. Chabot Rectangular TV Stand with Log Fireplace Black Grain (TV1430)
- HUDSON & CANAL 80 in. Elmwood Rectangular TV Stand Black Grain & Golden Brown (TV1398)
- HUDSON & CANAL TVs up to 65 in. Deacon Rectangular TV Stand Charcoal Gray (TV1544)
- HUDSON & CANAL Henn Hart Granger White TV Stand with Log Fireplace Insert - 24 x 58 x 15 in. (TV0675)
- HUDSON & CANAL 80 in. Granger Rectangular TV Stand Antiqued Gray Oak (TV1376)
- HUDSON & CANAL 65 in. Chabot Rectangular TV Stand Black Grain (TV1420)
- WINSOME TRADING Winsome Trading 92634 Zena Corner TV Stand; Espresso (92634)
- Hudson & Canal TV Stands & Entertainment Centers