Henn & Hart TV0572 Clark Brass TV Stand - 25 x 48 x 16 in.
Mfr # TV0572
Zoro # G803951544
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hudson & Canal
- MFR # TV0572
- Zoro # G803951544
- UPC # 810325037571
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Make the most of your space with the clever shape of this five-sided TV Stand. It's designed to nestle perfectly in the corner of your living room, bedroom, or den with plenty of clearance for your cord management situation. Go modern in blackened bronze or glam in golden brass to elevate your entertainment space. Accommodates TVs up to 55". Hand crafted brass finish is applied to the steel frame Features 3 clear tempered glass shelves Weight capacity is 50 lbs. Features easy assembly Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.
Specifications- Finish: Brass
- Frame Material: Steel/Glass
- Dimension: 25" H x 48" W x 16" D
- Weight: 52.91 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HON34962MOP)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-12-GG)
- MARTHA STEWART White Feather & Down Comforter, Twin (MS004221)
- FLASH FURNITURE Folding Chair -White Plastic - Event Chair (LE-L-3-WHITE-GG)
- HUDSON & CANAL 80 in. Granger Rectangular TV Stand Antiqued Gray Oak (TV1376)
- HUDSON & CANAL 65 in. Chabot Rectangular TV Stand with Log Fireplace Black Grain (TV1430)
- HUDSON & CANAL 80 in. Chabot Rectangular TV Stand Walnut (TV1633)
- HUDSON & CANAL TVs up to 65 in. Deacon Rectangular TV Stand Charcoal Gray (TV1544)
- HUDSON & CANAL 65 in. Chabot Rectangular TV Stand Black Grain (TV1420)
- HUDSON & CANAL Henn Hart Granger White TV Stand with Log Fireplace Insert - 24 x 58 x 15 in. (TV0675)
- MANHATTAN COMFORT Sylvan 85.43" TV Stand with 3-Drawers in White (222953)
- Hudson & Canal TV Stands & Entertainment Centers