Hudson & Canal

Henn & Hart TV0401 Granger Gray Oak TV Stand - 24 x 58 x 15.75 in.


product price: $275.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Combine functionality and classic modern farmhouse design with this sturdy TV stand. Its rich wood tone creates a warm neutral palette that will blend seamlessly into any color scheme, while its side cabinets allow for plenty of hidden storage. A must-have for living areas and entertainment spaces, this TV stand sets the stage for the big game, a movie marathon, or that season finale everyones been talking about. Accommodates TVs up to 65" Finished in gray oak. The top has a weight capacity of 75 lbs. Lower shelves can hold 25 lbs. each. The two lower shelves feature an open center compartment and cabinets on either side. Features easy assembly. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.

Specifications
  • Finish: Gray Oak
  • Frame Material: Wood
  • Dimension: 24" H x 58" W x 15.75" D
  • Weight: 95.9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.