Hudson & Canal

Henn & Hart TV0397 Sawyer Gray Oak TV Stand - 24 x 58 x 15.75 in.


product price: $212.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Strong geometric lines set this modern farmhouse-inspired TV stand apart. Its X-shaped black metal accents offset the rich wood tone, creating a warm neutral color palette that will blend seamlessly into any design scheme. A must-have for living areas and entertainment spaces, this TV stand sets the stage for the big game, a movie marathon, or that season finale everyones been talking about. Accommodates TVs up to 65" Finished in gray oak with black metal accents. The top has a weight capacity of 75 lbs. Lower shelves can hold 25 lbs. each. Two lower shelves with 6 distinct compartments. Features easy assembly. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.

Specifications
  • Finish: Gray Oak
  • Frame Material: Wood
  • Dimension: 24" H x 58" W x 15.75" D
  • Weight: 81.13 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.